Shop All Tool Hanging Racks & Rails
Remco
Hygienic Tool Hanger, White
Mfr # 06155
Zoro # G0148915
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Fits Various Tools
- Length (In.) 9-1/2
- Metal Detectable No
Product Information
- Brand Remco
- MFR # 06155
- Zoro # G0148915
- Country of Origin Denmark
- Category Tool Hanging Racks & Rails
Dimensions
Length (In.) | 9-1/2 |
Depth (In.) | 5-1/4 |
Height (In.) | 2-1/2 |
Overall Depth | 9 3/8 in |
Overall Length | 9 3/8 in |
Overall Height | 2 1/4 in |
Overall Width | 6 1/2 in |
Details
Item | Hygienic Tool Holder |
Material | Polypropylene |
Color | White |
Fits | Various Tools |
Metal Detectable | No |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Screws and Wall Anchors |
Weight Capacity (Lb.) | 22 |
Mount | wall |
Features | Brackets are Extendable |
Holds | (3) Handles/Poles |
Includes Mounting Hardware | Yes |
For Product Type | Janitorial Tools |
Mounting Hardware Included | (6) Screws, Wall Anchors |
Description
Hygienic Tool Holder, Color White, For Product Type Janitorial Tools, Overall Length 9 3/8 in, Overall Width 6 1/2 in, Overall Height 2 1/4 in, Overall Depth 9 3/8 in, Holds (3) Handles/Poles, Features Brackets are Extendable, Includes Mounting Hardware Yes, Material Polypropylene, Mounting Hardware Included (6) Screws, Wall Anchors, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- GEARWRENCH Mini Scraper (3390)
- REMCO Wall bracket, Black (06159)
- REMCO Hygienic Tool Hanger, Yellow (06156)
- REMCO Hygienic Tool Hanger, Green (06152)
- REMCO Hygienic Tool Hanger, Blue (06153)
- REMCO Hygienic Tool Hanger, Red (06154)
- REMCO Hygienic Tool Hanger, Orange (06157)
- SOUTHWIRE Mj-707 Maxis Jax - Reel Stands (Pair) (56824501)
- Remco Tool Hanging Racks & Rails