Shop All Serving Utensils
Remco
Hygienic Rake, White, Polypropylene
Mfr # 56915
Zoro # G4050566
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color White
- NSF Certified No
- Overall Length (In.) 7 1/2 in
- Overall Height (In.) 8 in
Product Information
- Brand Remco
- MFR # 56915
- Zoro # G4050566
- Country of Origin Denmark
- Category Serving Utensils
Dimensions
Overall Length (In.) | 7 1/2 in |
Overall Height (In.) | 8 in |
Tine Width | 8 3/10 in |
Tine Length | 8 1/10 in |
Details
Item | Hygienic Fork |
Material | polypropylene |
Color | White |
NSF Certified | No |
Product Type | Hygiene Fork |
Metal Detectable | No |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Maximum Autoclave Temperature | 249.8 Degrees F |
Number of Tines | 4 |
Description
Hygienic Fork, Tine Length 8 1/10 in, Autoclavable Yes, Product Type Hygiene Fork, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 249.8 Degrees F, Metal Detectable No, Number of Tines 4, Tine Width 8 3/10 in, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- SWEDISH FISH Swedish Fish, 240 PK (54350)
- BLACKSTONE Silicone Gray Spatula Mat 1 pc (4222)
- MR. COFFEE COFFEE MAKER GRAY 12CUP (2176661)
- REMCO Food Hoe, Yellow, 8x11 In, Nylon (29006)
- REMCO Food Hoe, Green, 8x11 In, Nylon (29002)
- REMCO Food Hoe, Red, 8x11 In, Nylon (29004)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- REMCO Food Hoe, White, 8x11 In, Nylon (29005)
- CRESCENT WISS 8-1/2" Industrial Inlaid® Shears (1DSN)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- Remco Serving Utensils