Shop All Pitchforks
Remco
Hygienic Fork, White, 38-1/2 In. L
Mfr # 56905
Zoro # G3064686
original price:
$108.99
4% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Type D-Handle
- Handle Length 45 5/16 in
- Width of Tines 10 1/2 in
- Length of Tines 10 1/2 in
Product Information
- Brand Remco
- MFR # 56905
- Zoro # G3064686
- Country of Origin Denmark
- Category Pitchforks
Dimensions
Handle Length | 45 5/16 in |
Width of Tines | 10 1/2 in |
Length of Tines | 10 1/2 in |
Tine Width | 10 1/2 in |
Tine Length | 10 1/2 in |
Details
Item | Hygienic Fork |
Handle Material | Polypropylene |
Handle Type | D-Handle |
Number of Tines | 5 |
Standards | FDA, USDA |
Tine Material | Polypropylene |
Spacing | 1 5/8 in |
Color | White |
Application | For Meat, Seafood, Poultry and Other Industries Where Cross-contamination is a Concern |
Working Temp. | -22 Degrees to 176 Degrees F |
Product Type | Hygiene Fork |
NSF Certified | No |
Tine Spacing | 1 5/8 in |
Autoclavable | Yes |
Maximum Autoclave Temperature | 249.8 Degrees F |
Metal Detectable | No |
Halal/Kosher | Halal, Kosher |
Handle Style | D Handle |
Description
Hygienic Fork, Tine Length 10 1/2 in, Autoclavable Yes, Product Type Hygiene Fork, Halal/Kosher Halal, Kosher, Handle Style D Handle, Maximum Autoclave Temperature 249.8 Degrees F, Metal Detectable No, Handle Length 45 5/16 in, Number of Tines 5, Tine Spacing 1 5/8 in, Tine Width 10 1/2 in, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL(TM) Blower (3017-20)
- AS SEEN ON TV As Seen On Tv 1000243 1000243- Turbo Jet Power Washer (1000243)
- MTD Wheel-Drive-Track (731-1538A)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H 34070-13370 (3021-0006)
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- TRUE TEMPER Ensilage Fork, 10 Tines, Wood Handle (28124GR)
- TRUPER SPADING FRK RPLC HDL 30"" (MG-BJ-4E)
- CORONA TOOLS Refuse and Potato Fork, 4 Tine, 54" Handle (FK 70004)
- AMES 10T Manure Fork (2812400)
- Remco Lawn & Garden Tools