Shop All Bin Carts
Remco
Hopper Tub with Plug, White, Polyethylene
Mfr # 69155
Zoro # G5835663
original price:
$354.29
9% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 48 3/4 in
- Overall Width 26 1/2 in
- Material Polyethylene
- Cubic Foot Capacity 10.2 cu ft
Product Information
Dimensions
Overall Height | 17 in |
Overall Length | 48 3/4 in |
Overall Width | 26 1/2 in |
Inside Width | 20 in |
Inside Height | 16 in |
Inside Length | 41 in |
Details
Material | Polyethylene |
Cubic Foot Capacity | 10.2 cu ft |
Load Capacity | 500 lb |
Item | Transport Storage Tub with Drain |
Standards | FDA and USDA Approved |
Container Material - Hoppers and Cube Trucks | HDPE |
Temperature Range | -40 Degrees F to 170 Degrees F |
Sloped Edge | No |
Bin Color | White |
Description
Transport Storage Tub with Drain, Color White, Cubic Foot Capacity 10.2 cu ft, Cubic Yard Capacity 0.4 cu yd, Gallon Capacity 76 1/4 gal, Inside Height 16 in, Inside Length 41 in, Inside Width 20 in, Load Capacity 500 lb, Material Polyethylene, Overall Length 48 3/4 in, Overall Width 26 1/2 in, Overall Height 17 in, Sloped Edge No, Temperature Range -40 Degrees F to 170 Degrees F, Inside LxWxH 41 in x 20 in x 16 in, Standards FDA and USDA Approved
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polypropylene Wheel 4x1.25 Maroon (WHL-PP-4X1.25)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.95 BRK5)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Brown (CL1386PNT72)
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- REMCO Hopper Tub, White, Polyethylene (69015)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- REMCO Hopper Tub, White, Polyethylene (69115)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- IRIS CART, 4-DRAWER, BLACK (IRS116827)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC122RD)
- Remco Utility & Storage Carts