Shop All Bin Carts
Remco
Hopper Tub, White, Polyethylene
Mfr # 69015
Zoro # G5481901
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.7"
- Overall Length 54.6"
- Overall Width 32�
- Material Polyethylene
- Color White
Product Information
Dimensions
Overall Height | 21.7" |
Overall Length | 54.6" |
Overall Width | 32� |
Inside Width | 27 1/4 in |
Inside Length | 37 1/4 in |
Inside Height | 18 1/4 in |
Overall LxWxH | 54-1/2 in x 32 in x 21-3/4 in |
Details
Material | Polyethylene |
Color | White |
Cubic Foot Capacity | 13.6 cu. ft. |
Load Capacity | 800 lb |
Item | Angled Dump Tub |
Cubic Yard Capacity | 0.5 cu yd |
Load Capacity - Hoppers and Cube Trucks | 800 lb. |
Color - Hoppers and Cube Trucks | White |
Container Material - Hoppers and Cube Trucks | High Density Polyethylene |
Item - Hopper Tubs | Dump Tub |
Volume Capacity | 1/2 cu. yd. |
Standards | FDA and USDA Approved |
Sloped Edge | Yes |
Temperature Range | -40 Degrees F to 170 Degrees F |
Gallon Capacity | 101 3/4 gal |
Bin Color | White |
Description
Angled Dump Tub, Color White, Cubic Foot Capacity 13.6 cu ft, Cubic Yard Capacity 0.5 cu yd, Gallon Capacity 101 3/4 gal, Inside Height 18 1/4 in, Inside Length 37 1/4 in, Inside Width 27 1/4 in, Load Capacity 800 lb, Material Polyethylene, Overall Length 54 1/2 in, Overall Width 32 in, Overall Height 21 3/4 in, Sloped Edge Yes, Temperature Range -40 Degrees F to 170 Degrees F, Inside LxWxH 37-1/4 in x 27-1/4 in x 18-1/4 in, Standards FDA and USDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423010GRA)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- REMCO Hopper Tub, White, Polyethylene (69115)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- REMCO Hopper Tub with Plug, White, Polyethylene (69155)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- ROYAL BASKET TRUCKS Poly Scale Cart, 6 Bu, Gray (G06-GRX-STA-3UNN)
- Remco Utility & Storage Carts