Shop All Hand Scrapers
Remco
Hand Scraper, Large, Black
Mfr # 69629
Zoro # G0157665
original price:
$7.05
7% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 69629
- Zoro # G0157665
- UPC # 812904021582
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Black |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Handle Included | No |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Autoclavable | Yes |
NSF Certified | No |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- HPC HPC: ES-2000 STAINLESS STEEL EXTRACTOR SET (HPC-ES-2000)
- ALLPAX Dead Blow Hammer, Soft Face, 1 lb. (AX1200)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- MAYHEW Wide Scraper, 1/2" (MAY14171)
- Remco Hand Scrapers