Shop All Hand Scrapers
Remco
Hand Scraper, 4 in L, Green
Mfr # 69632
Zoro # G4351596
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/8 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 69632
- Zoro # G4351596
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/8 in |
Overall Height | 9 3/8 in |
Details
Item | Hand Scraper |
Blade Material | Nylon |
Color | Green |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Tether Ready |
Handle Material | Nylon |
Working Temp. | 0 Degrees to 410 Degrees F |
Features | Ergonomic Handle, Hang-Hole |
Standards | FDA Compliant |
Tether Style | Tether Ready |
Product Type | High Temperature Scraper |
Handle Included | No |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Perforation | Solid |
NSF Certified | No |
Maximum Temperature | 392 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Product Type High Temperature Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Fiberglass, Blade Width 4 1/4 in, Handle Included No, Handle Material Fiberglass, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 9 3/8 in, Overall Length 4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Smooth Long Needle Nose Plier (011780101)
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- REMCO Hand Scraper, 4 in L, White (69635)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- REMCO Hand Scraper, 4 in L, Red (69634)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- REMCO Hand Scraper, 1 in L, Lime (697177)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- Remco Specialty Safety Tools