Shop All Dust Pans
Remco
Hand Held Dust Pan, Green, Polypropylene
Mfr # 56602
Zoro # G4638742
original price:
$18.57
22% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color Green
- Color Coding System Yes
- Overall Dust Pan Depth 11 1/2 in
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 11 1/2 in |
Handle Length | 5 1/2 in |
Overall Length | 11-1/2" |
Overall Width | 13 1/4 in |
Dust Pan Handle Length | 5 1/2 in |
Overall Depth | 11 1/2 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Green |
Color Coding System | Yes |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Specific Dust Pan Material | Polypropylene |
Material | Polypropylene |
Color | Green |
Features | Color Coded, FDA Compliant |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 1/4 in, Overall Depth 11 1/2 in, Color Green, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2GLCLEARG)
- NAPCO BAG AND FILM GEC™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case (RM333925)
- BIG D No-Vacuum Carpet Freshener, Fresh Scent, 14 oz Aerosol, PK12 (024100)
- BRONCO 10 gal Round Trash Can, Pink (84101026)
- VIKAN Handheld Dust Pan, White (56625)
- REMCO Hand Held Dust Pan, Red, Polypropylene (56604)
- VIKAN Handheld Dust Pan, Blue (56623)
- VIKAN Hand Held Dust Pan, Orange, Polypropylene (56607)
- VIKAN Handheld Dust Pan, Black (56629)
- REMCO Hand Held Dust Pan, Purple, Polypropylene (56608)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- Remco Dust Pans