Shop All Dust Pans
Remco
Dust Pan, White, 36" L, 14-1/2" W
Mfr # 62515
Zoro # G7454122
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Color White
- Dust Pan Handle Length 36 in
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 36 in |
Details
Item | Long Handled Dust Pan |
Color | White |
Description
Long Handled Dust Pan, Color White, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 11.25 oz Personal Soaps Pump Bottle, 6 PK (US03574A)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29604)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- PROTEAM Motor Assembly (510213)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- REMCO Long Handled Dust Pan, Green (62512)
- REMCO Long Handled Dust Pan, Black (62519)
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- REMCO Lobby Dust Pan and Broom Set, Blue (62503)
- QUICKIE Dust Pan and Brush Set, Blue, 4 x 10" Pan (410)
- Remco Dust Pans