Shop All Brooms
Remco
Broom Head, Soft, Synthetic, Purple
Mfr # 29168
Zoro # G207630588
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 5 1/2 in
- Bristle Material Polyester
- Block Material Polypropylene
- Handle Connection European Threaded
Product Information
Dimensions
Bristle Length | 5 1/2 in |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Details
Bristle Type | Synthetic |
Bristle Material | Polyester |
Bristle Color | Purple |
Block Material | Polypropylene |
Handle Connection | European Threaded |
Item | Broom Head |
Broom Connection Type | Threaded |
Chemical Resistant | Yes |
Features | Acid Resistant |
Tool Type | Broom Head |
Surface Type | Dry |
Block Color | Purple |
For Surface Texture | Multi-Surface |
Bristle Firmness | Soft |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Material Polyester, Bristle Color Purple, Block Material Polypropylene, Bristle Firmness Soft, Connection Thread Type European, Chemical Resistant Yes, Features Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Split Bristles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Dry, FDA Compliant Yes, Acid Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- DRILLBRUSH Drill Brush – Drill Brush Kit – Drill Brushes for Cleaning (Y-S-42-QC-DB)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- REMCO Broom Head, Soft, Synthetic, Brown (291666)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- Remco Brooms