Shop All Hand & Bowl Scoops
Remco
Blade Shovel, Metal Detect, Gray, 17Wx42L
Mfr # 6982MD5
Zoro # G3787691
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Material Polypropylene
- Blade Width 14 in
- Blade Length 17 in
- Overall Length 42 in
Product Information
- Brand Remco
- MFR # 6982MD5
- Zoro # G3787691
- UPC # 812904022701
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 14 in |
Blade Length | 17 in |
Overall Length | 42 in |
Details
Item | Hygienic Shovel |
Blade Type | Square Point |
Blade Material | Polypropylene |
Color | Gray |
Metal Detectable | Yes |
Shovel Design | 1-Piece |
Handle Material | Polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | One-Piece Metal Detectable |
Handle Type | D-Handle |
Application | For Food Processing Industry |
Autoclavable | Yes |
Handle Style | D Handle |
Reinforced Handle | No |
Maximum Temperature | 183 Degrees F |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Reinforced Blade | No |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-W (54122)
- REMCO Scoop, 15.1 in L, Lime (650077)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- Remco Specialty Safety Tools