Shop All Hand Scrapers
Remco
Bench Scraper, Poly, 8-1/2 x 5 In, MD Green
Mfr # 6960MD2
Zoro # G5456753
original price:
$26.79
9% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 6960MD2
- Zoro # G5456753
- UPC # 812904022374
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 8 1/2 in |
Blade Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 7/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Green |
Scraper Design | 1-Piece |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Material | Polypropylene |
Features | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Bench Scraper |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Temperature | 183 Degrees F |
Halal/Kosher | Halal, Kosher |
Handle Included | No |
Perforation | Solid |
NSF Certified | No |
Autoclavable | Yes |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7/8 in, Overall Length 8 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- THERMAL DYNAMICS Thermal Dynamics 365-9-8212 Tip; 90-100 Amp (365-9-8212)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Hand Scraper Item, Gray, Blade 4-1/2" W (696288)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- Remco Hand Scrapers