Shop All Handles, Frames and Braces
Remco
9 in Pad Holder, Yellow, Polypropylene
Mfr # 55106
Zoro # G4743024
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color Yellow
- Width 3 3/4 in
- Length 9 in
- Material Nylon/Polypropylene/Stainless Steel
Product Information
- Brand Remco
- MFR # 55106
- Zoro # G4743024
- Country of Origin Lithuania
- Category Handles, Frames and Braces
Dimensions
Width | 3 3/4 in |
Length | 9 in |
Overall Length | 9 1/8 in |
Overall Width | 3 3/4 in |
Details
Handle Material | Polypropylene |
Handle Color | Yellow |
Item | Pad Holder |
Color | Yellow |
Material | Nylon/Polypropylene/Stainless Steel |
Series | 5510 |
Product Type | Handheld Pad Holder |
Standards | FDA Compliant |
Compatible with Manufacturer Part Number | 5523-10pk, 5524-10pk, 5525-10pk |
Description
Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Yellow, Compatible with Manufacturer Part Number 5523-10pk, 5524-10pk, 5525-10pk, Compatible with Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Includes Not Applicable, Product Type Handheld Pad Holder, Series 5510, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- DRILLBRUSH BBQ Grill Cleaning Mini Size Black Ultra Stiff Rotary Cleaning, PK 2 (K-S-2M-QC-DB)
- BEER CLEAN Sanitizer, 25 oz. Bottle, Unscented, Yellow, 2 PK (90203)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- REMCO 9 in Pad Holder, Green, Polypropylene (55102)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- REMCO 9 in Pad Holder, White, Polypropylene (55105)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic (29759)
- REMCO Vikan 51in Ultra Hygiene Handle, Yellow (29606)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- Remco Handles, Frames and Braces