Shop All Brooms
Remco
9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow
Mfr # 31046
Zoro # G3872075
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polyester
- Block Material Plastic
- Handle Connection European Threaded
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | No Handle |
Trim Length | 3 in |
Broom Handle Length | No Handle |
Block Width | 10 1/4 in |
Block Depth | 3 in |
Description
Floor Broom Head, Bristle Material PET, For Surface Texture Smooth, Sweep Face 9 1/2 in, Bristle Length 3 in, Bristle Color Yellow, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 3 in, Block Width 10 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- SP RICHARDS Genuine Joe Toilet Bowl Mop, 12" Long Handle, White, 100/Case - GJO85122 (GJO85122)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- MICROBAN Sanitizing Spray, 15 fl oz (0.5 quart) Citrus, Clear, 6 PK (PGC30130CT)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue (31043)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO Vikan 10in Upright Broom- Soft/Stiff, Blue (31043)
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- QUICKIE Pushbroom In/Outdoor 18In (528ZQK)
- Remco Brooms