Shop All Brushes
Remco
59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic
Mfr # 41974
Zoro # G1872609
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wand Brush
- Bristle Firmness Medium
- Brush Length 2 9/25 in
- Handle Length 17 in
- Handle Color Red
Product Information
Dimensions
Brush Length | 2 9/25 in |
Handle Length | 17 in |
Brush Width | 59/100 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 3/5 in |
Overall Length | 23 31/50 in |
Head Width | 5/8 in |
Details
Brush Type | Wand Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Wand Brush |
Features | Clean all the Way to the End of Narrow Spaces, Easy-Grip Slim Handle |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Handle Style | Straight |
Description
Wand Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 3/8 in, Handle Length 17 in, Head Width 5/8 in, Bristle Color Red, Overall Length 23 5/8 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Wand Brush, Features Clean Narrow Spaces, Easy-Grip Handle, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cm, PK6 (EA-F-006I036M-02)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- PERFORMANCE TOOL Parts Cleaning Brush (W197B)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, White, Polypropylene (38915)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- Remco Brushes