Shop All Handles, Frames and Braces
Remco
51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass
Mfr # 29369
Zoro # G3878077
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color Black
- Length 51"
Product Information
- Brand Remco
- MFR # 29369
- Zoro # G3878077
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Length | 51" |
Dia. | 1-1/4" |
Broom Handle Length | 51 in |
Overall Length | 51" |
Maximum Length | 51 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Rubber Grommet (5075014)
- MIDLAB Frost Bite Carpet Gum Remover, 12PK (090700-17)
- GENUINE JOE Hardwound Embossed Hardwound Roll Towels, PK6, 6 PK (GJO22600)
- PINE-SOL Multi-Surface Cleaner, Bottle, Pine, 3 PK (60606)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Green, Aluminum/Plastic (29752)
- REMCO 9 in Pad Holder, Green, Polypropylene (55102)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- REMCO Vikan 51in Ultra Hygiene Handle, White (29605)
- REMCO Vikan 59in Ultra Hygiene Handle, Brown (296266)
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 (RCPQ76500YL00CT)
- Remco Handles, Frames and Braces