Shop All Shovels and Scoops
Remco
#3 Industrial Square Point Shovel, Plastic Blade, 21 in L Black Polypropylene Handle
Mfr # 6898SS
Zoro # G8525431
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Application For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
- Working Temp. -22 to 176 Degrees F
- Overall Length 33-1/8 in
- Handle Material Polypropylene
Product Information
- Brand Remco
- MFR # 6898SS
- Zoro # G8525431
- UPC # 812904022244
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Overall Length | 33-1/8 in |
Blade Length | 14 in |
Blade Width | 10-3/8 in |
Handle Length | 21 in |
Blade Size | #3 |
Overall Height | 33 1/8 in |
Details
Blade Type | Square Point |
Application | For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up |
Working Temp. | -22 to 176 Degrees F |
Handle Material | Polypropylene |
Blade Material | Plastic |
Features | Anti Spark Agent Blade, Disassembles For Storage With Locking Mechanism; Corrosion Resistant; Detachable Handle; 2-Piece; Chemical Resistant |
Item | Industrial Square Point Shovel |
Handle Type | D-Grip |
Handle Color | Black |
Blade Color | Green |
ESD Safe | No |
Number of Ribs | 1 |
Weight | 2.49 lbs |
Duty Rating | Heavy Duty |
Description
Industrial Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 14 in, Blade Size #3, Blade Width 10 3/8 in, Blade Color Green, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 21 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle Yes, ESD Safe No, Non-Sparking No, Overall Length 33 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 48 in L Ash Wood Handle (SS 68000)
- PARACLIPSE Paraclipse® Replacement Ultraviolet Lamp for Insect Inn Ultra I & II, 12/Case - 72643 (72643)
- WEBER Smoking Chips, Wood, 192 cuin Bag (17143)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896SS)
- REMCO Shovel, Polypropylene Blade, 40.5 in L Green (GEN305)
- REMCO Hygienic Shovel, Polypropylene Blade, Brown Polypropylene Handle (698266)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (6981MD4)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Blue Polypropylene Handle (69823)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- Remco Lawn & Garden Tools