Shop All Brooms
Remco
2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White
Mfr # 31785
Zoro # G4282284
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2 x 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polypropylene
- Bristle Color White
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Block Size | 2 x 16 in |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 2 3/4 in |
Block Width | 16 1/4 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color White, Block Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- NYCO Calcium and Lime Remover/Descalr, 1qt, PK6 (CB290-Q6W2)
- ZING Can Crusher With Sign (7006)
- IMPACT PRODUCTS Impact Bloodborne Pathogen Kit W Disinfectant, 7353 (7353)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Red (31994)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- REMCO 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- Remco Brooms