Shop All Brooms
Remco
2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 31784
Zoro # G3852335
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 2 x 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polypropylene
- Bristle Color Red
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Block Size | 2 x 16 in |
Broom Handle Diameter | No Handle |
Trim Length | 2 1/4 in |
Block Depth | 2 3/4 in |
Block Width | 16 1/4 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Red, Block Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR70 Heavy-Duty Maintenance Wipers, 50 wipers/pkg, 20 pkg/case 13" L x 12" W, 1000PK (WIP303)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 1 gal., Bottle (8818)
- REMCO 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue, 53 in L Handle (31783/6053)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- KRAFT TOOL Weigh-Lite Medium Coarse White Po, 54 (CC251)
- Remco Brooms