Shop All Brushes
Remco
2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene
Mfr # 38918
Zoro # G807466617
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Brush
- Bristle Firmness Stiff
- Brush Length 6 7/8 in
- Handle Length 6 7/8 in
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 6 7/8 in |
Handle Length | 6 7/8 in |
Brush Width | 2 5/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 6 7/8 in |
Head Width | 2 5/8 in |
Details
Brush Type | Hand Brush |
Bristle Firmness | Stiff |
Bristle Color | Purple |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Scrub Brush |
Chemical Resistant | Yes |
Head Material | Polypropylene |
Handle Style | Ergonomic |
Minimum Temperature | -20 Degrees C |
Features | A Unique Bristle System that Minimises the Risk of Contamination and Bristle Loss, The Angled Bristles Effectively Clean in Corners, Junctions and Other Hard-to Reach Areas, The Design and Position of the Filament Security Units Offer an Effective Surface Contact and Enables the User to Apply Hard Pressure Directly to the Surface Being Cleaned, The Ergonomically Designed Brush Block Prevents Slipping Out of the Hand and Reduces Wrist Strain |
Antimicrobial | Yes |
For Surface Texture | Smooth |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Purple, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Bleach 5 Gallon Size, 5 gal. (CLO-41676)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Orange, Polypropylene (38917)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene (38913)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, White, Polypropylene (38915)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN 11"L Synthetic Deck Scrub Head (70434)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- Remco Brushes