Shop All Brushes
Remco
2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Orange, Polypropylene
Mfr # 38917
Zoro # G007466615
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Brush
- Bristle Firmness Stiff
- Brush Length 6 7/8 in
- Handle Length 6 7/8 in
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 6 7/8 in |
Handle Length | 6 7/8 in |
Brush Width | 2 5/8 in |
Bristle Length | 1 1/2 in |
Head Width | 2 5/8 in |
Overall Length | 6 7/8 in |
Details
Brush Type | Hand Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Scrub Brush |
Head Material | Polypropylene |
Features | A Unique Bristle System that Minimises the Risk of Contamination and Bristle Loss, The Angled Bristles Effectively Clean in Corners, Junctions and Other Hard-to Reach Areas, The Design and Position of the Filament Security Units Offer an Effective Surface Contact and Enables the User to Apply Hard Pressure Directly to the Surface Being Cleaned, The Ergonomically Designed Brush Block Prevents Slipping Out of the Hand and Reduces Wrist Strain |
Handle Style | Ergonomic |
Antimicrobial | Yes |
For Surface Texture | Smooth |
Chemical Resistant | Yes |
Minimum Temperature | -20 Degrees C |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Orange, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Corrugated Trash Can with Recycle Logo - 50 Gallon, 10PK (CRR50R)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Yellow, Polypropylene (38916)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene (38918)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene (38913)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70626)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Wood Block (72086)
- Remco Brushes