Shop All Brushes
Remco
2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic
Mfr # 42373
Zoro # G3871777
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dish Brush
- Bristle Firmness Medium
- Brush Length 3 1/8 in
- Handle Length 8 in
- Handle Color Blue
Product Information
Dimensions
Brush Length | 3 1/8 in |
Handle Length | 8 in |
Brush Width | 2 25/64 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 10 1/2 in |
Head Width | 2 3/8 in |
Description
Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/8 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Blue, Overall Length 10 3/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Dish Brush, Features Hanging Hole, Handle Color Blue, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- ADVANTIS TECHNOLOGIES Advantis Technologies 49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case (49900A)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Pink, Plastic (42371)
- REMCO Vikan Tank Brush- Medium, White (70395)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Orange, 20 in L Overall (53787)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall (42874)
- DRILLSTUFF Drill Brush Power Scrubber - Outdoor Drill Powered Scrub Brush (5in-S-WY-QC-DS)
- Remco Brushes