Shop All Brooms
Remco
16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red
Mfr # 31744
Zoro # G3852274
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Size | 16 in |
Broom Width | 16 in |
Trim Length | 2 in |
Block Depth | 2 5/8 in |
Block Width | 16 1/8 in |
Description
Combo Floor Broom Head, Broom Type Medium Sweeping, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Red, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, For Use With 29354, 29374, 29604, 29624, Includes Broom Only Included, Tool Type Broom Head, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL 32OZ PetStain Formula (99K53)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 18", Black Adapter Hose (D5155)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00928)
- SHANGHAI WORTH INT., LTD. GT60GAL PopUp Container (6072)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- REMCO Vikan 16in Small Particle Push Broom- Soft, Pink (31791)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- REMCO 12 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- Remco Brooms