Shop All Handles, Frames and Braces
This Product is Discontinued
Remco
132 1/2 in European Thread Extension Handle, White, Fiberglass (Discontinued)
Mfr # 6264
Zoro # G8568201
This Product is Discontinued
Key Features
- Connection Type European Thread
- Handle Material Fiberglass
- Material Fiberglass
- For Use With Remco Hazmat Squeegees
- Length 132 1/2 in
Product Information
- Brand Remco
- MFR # 6264
- Zoro # G8568201
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 132 1/2 in |
Dia. | 1-1/3" |
Details
Connection Type | European Thread |
Handle Material | Fiberglass |
Item | Extension Handle |
Material | Fiberglass |
For Use With | Remco Hazmat Squeegees |
Broom Connection Type | Threaded |
Color | White |
Broom Handle Tip Material | Plastic |
Description
Extension Handle, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.