Shop All Brushes
Remco
12"L Black Replacement Deck Brush, Polyester
Mfr # 70609
Zoro # G3920506
original price:
$53.37
24% off
new price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Black
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 19/32 in |
Overall Length | 12 in |
Head Width | 2 3/4 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Color | Black |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Features | 11-13/16 in Length; 2-13/16 in Width; 4-1/2 in Height; Block Material is Polypropylene |
Temperature Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Handle Connection Type | Threaded |
Tool Type | Deck Brush Head |
Connection Thread Type | European |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Black, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- SAN JAMAR KPP256RD 8 Qt. Red Sanitizing Kleen-Pail Pro Bucket (271KPP256RD)
- WITT INDUSTRIES 13 gal Square Plastic Trash Can Liner (13R)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70603)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall (45816)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- ORECK COMMERCIAL Scrub Brush, Orbiter, Green (237057)
- Remco Brushes