Shop All Brooms
Remco
12 in Sweep Face Broom Head, Stiff, Synthetic, Black
Mfr # 29159
Zoro # G3944972
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 4 in
- Bristle Material Polyester
- Bristle Color Black
Product Information
Dimensions
Bristle Length | 4 in |
Broom Width | 11-1/4 in |
Block Size | 12 in |
Broom Handle Diameter | No Handle |
Trim Length | 4 in |
Broom Handle Length | No Handle |
Block Depth | 2 7/8 in |
Block Width | 12 3/4 in |
Description
Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color Black, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- TORNADO Squirrel Cage W/ Locknut (PD5)
- URNEX Coffee Maker Cleaner, 14 oz, Bottle, Liquid (6019U)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue, 24 in L Handle (31953)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue, 53 in L Handle (31783/6053)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- QUICKIE 24 GRN InOut Broom (638)
- Remco Brooms