Shop All Brooms
Remco
11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow
Mfr # 29146
Zoro # G3837127
original price:
$19.15
4% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Trim Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Description
Angle Broom Head, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 11 3/4 in, Bristle Length 4 3/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Angled Bristles, Tool Type Broom Head, Block Depth 1 5/8 in, Block Width 11 3/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Red/Gray (84103205)
- KIMBERLY-CLARK PROFESSIONAL Reveal Multifold Paper Towels for Kleenex Reveal Countertop Dispenser, 150 Sheets/Pack, 16 Packs (46321)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- REMCO Broom Head, Soft, Synthetic, Brown (291666)
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- Remco Brooms