Shop All Brooms
Remco
11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue
Mfr # 29143
Zoro # G3837163
original price:
$28.39
35% off
$18.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 51/64 in
- Bristle Length 4 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 4 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Trim Length | 4 3/4 in |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Description
Angle Broom Head, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 11 3/4 in, Bristle Length 4 3/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Features Angled Bristles, Tool Type Broom Head, Block Depth 1 5/8 in, Block Width 11 3/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Stiff, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- INTEPLAST IBS IBS 37x42.5 1.5mil Orange 44 gal Draw Tape Liner Highway Litter, 5PK (DTL3742G)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray, 24 in L Handle (319588)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- GORDON BRUSH 36" Polypropylene Floor Broom - For Smooth Surfaces (M233360)
- Remco Brooms