Shop All Brooms
Remco
11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple
Mfr # 29148
Zoro # G907630680
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Purple |
Block Material | Polypropylene |
Handle Connection | European Threaded |
Item | Broom Head |
Features | Acid Resistant |
Broom Connection Type | Threaded |
Chemical Resistant | Yes |
Block Color | Purple |
Tool Type | Broom Head |
Surface Type | Wet |
Bristle Firmness | Stiff |
For Surface Texture | Multi-Surface |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Material Polyester, Bristle Color Purple, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Features Angled Bristles, Remove Dirt and Larger Particles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet, FDA Compliant Yes, Acid Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- NOBLES/TENNANT SKIRT - MOLDED NEO - FITS TENNANT (222431)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- REMCO 11 in Sweep Face Lobby Broom and Dust Pan, Purple, 36" L Handle (62508)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- REMCO 16 in Sweep Face Broom Head, Medium, Synthetic, Orange (31797)
- Remco Brooms