Shop All Brooms
Remco
11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown
Mfr # 291466
Zoro # G807630681
original price:
$17.99
24% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 3/8 in
- Bristle Length 6 3/4 in
- Bristle Material Polyester
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 6 3/4 in |
Block Width | 11 3/8 in |
Block Depth | 1 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Brown |
Block Material | Polypropylene |
Handle Connection | European Threaded |
Item | Broom Head |
Broom Connection Type | Threaded |
Features | Acid Resistant |
Chemical Resistant | Yes |
Surface Type | Wet |
Tool Type | Broom Head |
Block Color | Brown |
Connection Thread Type | European |
Handle Connection Type | Threaded |
For Surface Texture | Multi-Surface |
Bristle Firmness | Stiff |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 6 3/4 in, Bristle Material Polyester, Bristle Color Brown, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Features Angled Bristles, Remove Dirt and Larger Particles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- VIKAN Handheld Dust Pan, White (56625)
- GENUINE JOE Large Mop Refill, Cotton, GJO48260 (GJO48260)
- IRON-A-WAY Iron-A-Way AE-42 With Mirror Door; Right Hinged (AE42MDU)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO 11 in Sweep Face Lobby Broom and Dust Pan, Purple, 36" L Handle (62508)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- Remco Brooms