Shop All Brooms
Remco
11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray
Mfr # 291688
Zoro # G707630644
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 3/8 in
- Bristle Length 5 1/2 in
- Bristle Material Polyester
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 5 1/2 in |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Gray |
Block Material | Polypropylene |
Handle Connection | European Threaded |
Item | Broom Head |
Chemical Resistant | Yes |
Features | Acid Resistant |
Broom Connection Type | Threaded |
Tool Type | Broom Head |
Surface Type | Dry |
Block Color | Gray |
Connection Thread Type | European |
Bristle Firmness | Soft |
Handle Connection Type | Threaded |
For Surface Texture | Multi-Surface |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Material Polyester, Bristle Color Gray, Block Material Polypropylene, Bristle Firmness Soft, Connection Thread Type European, Chemical Resistant Yes, Features Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Split Bristles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Dry, FDA Compliant Yes, Acid Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Rub Out (RUB50)
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- DAMPRID Tab Container Fresh Scent (FG96)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO Broom Head, Soft, Synthetic, Brown (291666)
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- OSBORN PRO Floor Broom, 18", 0008125100 (0008125100)
- Remco Brooms