Shop All Mops
Remco
10 in L Soft Pad, Pad End, White, PK10
Mfr # 5525-10PK
Zoro # G4115535
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Handle Material No Handle
- Mop End Type Pad
- Mildew Resistant Yes
- Abrasive Light
Product Information
Dimensions
Width | 4 1/2 in |
Length | 9 5/8 in |
Overall Length | 10 in |
Overall Height | 1 in |
Overall Width | 4 1/2 in |
Description
Soft Pad, Material Polyester, Product Type Cleaning Pad, Overall Length 9 5/8 in, Overall Width 4 1/2 in, Overall Height 1 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Vikan, Standards REACH Regulation, Abrasive Style Fiber, Application Walls, For Use On Grease, Includes (10) Pads, Includes Handle No, Resistance Properties Chemical Resistant, Mildew Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Citrus Air Freshener Refill PK6 (FG402113)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- SCOTT Rags Paper 10X11 55Ct (75230)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900090)
- REMCO 10 in L Sponge Mop Head, Pad End, Blue, PK10 (5524-10PK)
- REMCO 10 in L Cleaning Pad, Pad End, Brown, PK10 (5523-10PK)
- LIBMAN Tornado 14 in. W Spin Microfiber Mop Refill 1 pk (1284)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- SALAV Microfiber Refill Blue Mop Pad (MP-300)
- WORLD AND MAIN Sponge Mop Refill Syn Buttrfly (400540)
- PIG Microfiber Tube Mop for Water Blue 16" L x 13" W (WTR022-BL)
- Remco Mops