Shop All Brushes
Remco
1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall
Mfr # 42875
Zoro # G3871813
original price:
$5.19
12% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 11 in
- Handle Length 8 3/16 in
- Handle Color White
Product Information
Dimensions
Brush Length | 11 in |
Handle Length | 8 3/16 in |
Brush Width | 1 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 11 in |
Head Width | 7/8 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 11 in, Handle Length 8 1/4 in, Head Width 7/8 in, Bristle Color White, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color White, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Mazeli Trash BinBlack (PAT7512A)
- PITT PLASTICS Pitt Plastics Inc. 40x46 Green Perforated Liner Roll, PK100 (BS45G)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- CARRAND WASHER SQUEEGEE 20"" (61013)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush (2KE99)
- Remco Brushes