Shop All Brushes
Remco
1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic
Mfr # 41857
Zoro # G1871750
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 33/100 in
- Handle Length 12 in
- Handle Color Orange
Product Information
Dimensions
Brush Length | 4 33/100 in |
Handle Length | 12 in |
Brush Width | 1 73/100 in |
Bristle Length | 1 3/8 in |
Trim Length | 1 2/5 in |
Overall Length | 16 27/50 in |
Head Width | 1 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Chemical Resistant | Yes |
Features | Easily Clean Small Spaces, Narrow-Headed Brush, HACCP Principles |
Color Coding System | Yes |
Temperature Resistant | Yes |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/8 in, Handle Length 12 in, Head Width 1 7/8 in, Bristle Color Orange, Overall Length 16 1/2 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Scrub Brush, Features Easily Clean Small Spaces, HACCP Principles, Handle Color Orange, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- IRON OUT Iron Out IO30N Multi-purpose Rust Stain Remover Powder-1 Pound 12 Ounces (IO30N)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12 (85155)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Yellow, Plastic (41856)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- Remco Brushes