Shop All Brushes
Remco
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic
Mfr # 45892
Zoro # G5166156
original price:
$13.75
14% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Green
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Color | Green |
Features | 13 in Length; 1-5/16 in Width; 3-5/16 in Height; Medium Bristle; Maximum Temperature is 250 Degrees F |
Chemical Resistant | Yes |
Color Coding System | Yes |
FDA Compliant | Yes |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Sweep Face | 1 5/8 in |
Minimum Temperature | -20 Degrees C |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color Green, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Green, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS Squeegee Soap Concentrate 30116 (032611301160)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- MAKITA Black Round Brush 2-3/8 (198555-8)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic (45899)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- REMCO 10"L Extra Stiff White Scrub Brush (38925)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- MIDWEST RAKE 18"L Coating Brush, With Squeegee Blade (47240)
- Remco Brushes