Shop All Brooms
Remco
1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green
Mfr # 31042
Zoro # G3872066
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polyester
- Block Material Plastic
- Handle Connection European Threaded
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | No Handle |
Trim Length | 3 in |
Block Size | 1 1/2 x 9 1/2 in |
Broom Handle Diameter | No Handle |
Block Width | 10 1/4 in |
Block Depth | 3 in |
Description
Floor Broom Head, Bristle Material PET, For Surface Texture Smooth, Sweep Face 9 1/2 in, Bristle Length 3 in, Bristle Color Green, Block Material Polypropylene, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 3 in, Block Width 10 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21270)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue (31043)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Green (29142)
- IMPACT PRODUCTS 38 in Lobby Broom (2601)
- Remco Brooms