Shop All Tire Repair Patches & Cements
Rema Tip Top
Rema Round Tube Patch
Mfr # 1
Zoro # G902710639
product price: $19.69
/pk 30, $0.66/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Outside Diameter 0.1
- Length 2.3
- Width 1.8
Product Information
- Brand Rema Tip Top
- MFR # 1
- Zoro # G902710639
- UPC # 4003115000046
- Country of Origin Germany
- Category Tire Repair Patches & Cements
Dimensions
Height | 1.8 |
Outside Diameter | 0.1 |
Length | 2.3 |
Width | 1.8 |
Description
This Rema Round Tube Patch creates a vulcanized repair on your inner tube without heat. Just buff the damaged part of the tube, apply cold vulcanizing fluid, item number , or , (both sold separately) and apply the patch. This Rema tube patch is designed to flex and stretch with tube. Patch measures 1-1/2"-dia. See step-by-step . Pkg. of 30.
Note: Rema tube patches are NOT for use on tires. Store patches at room temperature away from sunlight.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, Wf10171 (WF10171)
- GROTE Turn Signal Switch-Black-2 To 18-Bulb, 48272 (48272)
- DOUBLE HH MFG 7-5/8" Top Link (22506)
- TIGER CLAW Tiger Claw 5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box (5915343)
- REMA TIP TOP 10/Box Light/Med Truck 3 1/4 X 3 1 Ply (PR-115)
- REMA TIP TOP 25\Box Small Bias Tire Patch 2-1/4 In. Round (PB-1)
- REMA TIP TOP 50/Pail Univ Square Tire Repair Patch 3 In. (PUS-4)
- REMA TIP TOP BX40 MINI COMBI REPAIRS (REMA6)
- REMA TIP TOP One Can 32 Oz. Bead Sealer 32 Oz. Flammable (PBS-32)
- REMA TIP TOP 20/Box 5/16 Injury Combi Units (PC-3J)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- Rema Tip Top Automotive Tire & Wheel