Shop All Tire Repair Patches & Cements
Rema Tip Top
Rema Bias-Ply Tire Repair Unit
Mfr # PN3
Zoro # G502694056
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Outside Diameter 0.05
- Height 0.1
- Width 3.5
Product Information
- Brand Rema Tip Top
- MFR # PN3
- Zoro # G502694056
- UPC # 4003115126036
- Country of Origin Germany
- Category Tire Repair Patches & Cements
Dimensions
Length | 3.5 |
Outside Diameter | 0.05 |
Height | 0.1 |
Width | 3.5 |
Description
This Rema Bias-Ply Tire Repair Unit creates a vulcanized repair on your tire without heat. Just clean the damaged area with Pre-Buff (Item # 7B71) then apply cold vulcanizing cement (Item # VBS8), sold separately and apply the patch. For use on bias-ply (non-radial) tires only. Patch measures 4"-dia., 2-ply. NOTE: Store patches at room temperature away from sunlight.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, HA111501C (HA111501C)
- A & I PRODUCTS Ball Shear Clutch, 55 Series, 1 3/8" X 21 Spline, 27,800 in/lb Setting, w/ Safety Slide Lock (A-104-5521)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- REMA TIP TOP One Can 32 Oz. Bead Sealer 32 Oz. Flammable (PBS-32)
- REMA TIP TOP Rema Round Tube Patch (1)
- REMA TIP TOP Bias Ply Repair 3-3/4 X 3-3/4 2-Ply (PB-3)
- REMA TIP TOP Bias Ply Repair 6-1/2 X 6-1/2 4-Ply (PB-6)
- REMA TIP TOP 100/Pail Univ Square Tire Repair Patch 1-3/4 In. (PUS-2)
- REMA TIP TOP 20/Box 1/4 Injury Stem With Guide Wire (PCS-2)
- REMA TIP TOP 16 Oz. Can Innerliner Overbuff Sealent 16 Oz. Can (PLOS-16)
- Rema Tip Top Automotive Tire & Wheel