Shop All Masonry Drill Bits
Relton
Straight-Shank Multi-Purpose Bit 5/8" X 6" Groo-V Tip Bit
Mfr # GRT-10- 6
Zoro # G2882535
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Impact Rated No
- Percussion Rated No
- Shank Type - Machining Straight
- Shank Diameter 1/2 in
Product Information
- Brand Relton
- MFR # GRT-10- 6
- Zoro # G2882535
- UPC # 785401224001
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Overall Length | 6 in |
Shank Diameter | 1/2 in |
Maximum Drilling Depth | 4 in |
Details
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Percussion Rated | No |
Shank Type - Machining | Straight |
Primary Material Application | Masonry |
Cutting Direction | Right Hand |
Series | GRT |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Rebar Cutter Drill Bit, 6 in Overall Length, Straight, 4 in Maximum Drilling Depth, 1/2 in Shank Diameter
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- MILWAUKEE TOOL Molded Sprocket (31-88-0010)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 6" Groo-V Tip Bit (GRT- 4- 6)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 8" Groo-V Tip Bit (GRT- 4- 8)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit (GRT- 3- 8)
- DRILL AMERICA 3/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/16)
- Relton Drill Bits