Shop All Hammer Drill Bits
Relton
Single Cutter Hammer Bit 7/16" X 8" SDS-max
Mfr # MX- 7-14
Zoro # G2881485
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relton
- MFR # MX- 7-14
- Zoro # G2881485
- UPC # 785401131361
- Country of Origin United States
- Category Hammer Drill Bits
Details
Item | Single Cutter Hammer Bit 7/16" X 8" SDS- |
Description
Single Cutter Hammer Bit 7/16 In. X 8 In. SDS-
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- RELTON Multiple Cutter Hammer Bit 5/8" X 48" Pyramid Point - SDS-max (PMX-10-54)
- RELTON Single Cutter Hammer Bit 3/4" X 16" SDS-max (MX-12-22)
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- RELTON Single Cutter Hammer Bit 5/8" X 12" SDS-max (MX-10-18)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- Relton Hammer Drill Bits