Shop All Masonry Drill Bits
Relton
SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY
Mfr # STDS-2-18
Zoro # G2880304
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relton
- MFR # STDS-2-18
- Zoro # G2880304
- UPC # 785401790667
- Country of Origin United States
- Category Masonry Drill Bits
Details
Item | SDS+ X 18" OAL 1/2-13 Thread SDS+ SHAN |
Description
SDS+ X 18 In. OAL 1/2-13 Thread SDS+ SHAN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA HOSE KIT - VACUMM SENSOR DE110 (536478001)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- ALLWAY 3" X-Series Flexible Wall Scraper, Nylon Handle (X3F)
- RELTON SDS+ Stop Drill 1/2"X13/16" (207STP-8-13)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X12" (SRB-12)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- RELTON Straight-Shank Multi-Purpose Bit 5/8" X 6" Groo-V Tip Bit (GRT-10- 6)
- RELTON QUIK-LOK Adaptor: Spline to SDS+ (QL-202)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- Relton Masonry Drill Bits