Shop All Masonry Drill Bits
Relton
SDS+ BIT KIT(3/16, 1/4, 5/16. 3/8, 1/2X6) 5-PIECE
Mfr # 207-K5
Zoro # G2879001
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Impact Rated No
- Percussion Rated No
- Primary Material Application Masonry
- Shank Type - Machining SDS Plus
Product Information
- Brand Relton
- MFR # 207-K5
- Zoro # G2879001
- UPC # 785401821743
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Details
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Percussion Rated | No |
Primary Material Application | Masonry |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 207 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Rebar Cutter Drill Bit, Carbide Tipped, 6 in Overall Length, SDS Plus, 4 in Maximum Drilling Depth
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit (GRT- 3- 8)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 8" Groo-V Tip Bit (GRT- 4- 8)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X12" (SRB-12)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6790)
- Relton Masonry Drill Bits