Shop All Hole Saws
Relton Hs Series
HS 1-1/2 dia x 1.0 dd Complete Carbide Tipped Hole Saw
Mfr # HS-24
Zoro # G810952152
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relton Hs Series
- MFR # HS-24
- Zoro # G810952152
- Country of Origin United States
- Category Hole Saws
Description
HS Series Complete has a 1.00 Inchin Drill Depth. It includes: Carbide Cutter, 1/2x3 Shank, Ejector Spring and Steel Pilot. Recommended For: Carbon Steel, Cast Iron, Stainless Steel, Aluminum, Hard Rubber, Titanium, and Formica. Relton has been manufacturing high quality Brazed-Carbide hole saws in the U.S.A. for over 50 years. Each hole saw has actual carbide teeth brazed into the steel body. All are made to be used dry or wet, hand-held or in a stationary drill. If your job requires large number of holes, lower your cost per hole with a Relton hole saw. If you burn up high-speed hole saws, or bi-metal saws aren't tough enough, then a Relton Saw is for you. The HS Series are cost effective and can be inexpensively resharpen and the teeth replaced as needed. Special order in just about any diameter, drill depth or back-plate design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-04-A-5PK)
- RELTON HS SERIES HS 2-1/4 dia x 1.0 dd Head Only Carbide Tipped Hole Saw (HS-36HO)
- RELTON HS SERIES HS Ejector Spring for HS Series 11/16 to 1-7/8 Inch Dia (ES-41)
- RELTON HS SERIES HS 2-3/8 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-38)
- RELTON HS SERIES HS Ejector Spring for 1 Inch dd, for HS Series 2 to 4 Inch Dia (ES-61)
- RELTON HS SERIES HS 2-3/8 dia x 1.0 dd Head Only Carbide Tipped Hole Saw (HS-38HO)
- RELTON HS SERIES HS 2-3/4 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-44)
- MORSE MK MORSE 4 3/4 C.GRIT HOLE SAW 216760 (MHSG76)
- Relton Hs Series Hole Saws