Shop All Cutting, Tapping, and Grinding Fluids
Relton
A-9 Aluminum Cutting Fluid, -20F To +400F Temp Range:, 4 Oz Can
Mfr # 04Z-A9
Zoro # G9271108
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Relton
- MFR # 04Z-A9
- Zoro # G9271108
- UPC # 785401200043
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Description
Relton A-9 Aluminum Cutting Fluid, Type: A-9 eases all aluminum cutting operations: milling, broaching, drilling, threading, tapping, reaming & sawing, Style: Anti mist & formulated for aluminum, Material: Liquid, Temperature Range: -20F to +400F, Size: 4 oz can, Package Quantity: 1 each/24 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F2Cm-Bs-062 (F2CM-BS-062)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste, 1 Gallon (01G-NRT)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (PNT-NRT)
- RELTON Aluminum Cutting and Drilling Fluid, Pint (PNT-A9)
- RELTON A-9 Aluminum Cutting Fluid - 1 Gallon (01G-A9)
- RELTON Stick-Kut Lubricating Stick Wax 15 oz. Stick (15-SK)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (04Z-NRT)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- Relton Cutting, Tapping, and Grinding Fluids