Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250
Mfr # MGZ6P1318
Zoro # G3716855
product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Width 13 in
- Length 18 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # MGZ6P1318
- Zoro # G3716855
- UPC # 842999091801
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 13 in |
Length | 18 in |
Size | 13"W x 18"L |
Depth | 0 |
Usable Width | 13 in |
Seal Length | 18 in |
Seal Width | 13 in |
Usable Length | 18 in |
Details
Thickness | 6 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Features | Standard |
Bag Closure Type | Zip Seal |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 6 mil, Width 13 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 18 in, Seal Width 13 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM107681)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- U-MARK Paint Marker with Reversible Tip, Pink (10711)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- Reloc Zippit Reclosable Bags