Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 8"x 10", With White Block
Mfr # 4WR810
Zoro # G9993444
original price:
$125.97
19% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # 4WR810
- Zoro # G9993444
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Size | 8"W x 10"L |
Opening Size | 8" |
Depth | 0 |
Usable Width | 8 in |
Usable Length | 10 in |
Seal Length | 0 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- MASTERPIECES Masterpieces 71745 Wizard of Oz Panoramic Montage Jigsaw Puzzle; 1000 Pieces (71745)
- LATHEM Lathem VIS6008 Replacement Ribbon for 1000E & 7000E Electronic Time Recorders Purple Ink (VIS6008)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", With White Block (4WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- Reloc Zippit Shipping & Packing Bags