Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 6"x 9", Clear
Mfr # 4R69
Zoro # G3105818
product price: $46.35
/pk 1000, $0.05/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 9
- Color Clear
- Material LDPE
- Weight 18
Product Information
- Brand Reloc Zippit
- MFR # 4R69
- Zoro # G3105818
- UPC # 842999091528
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 9 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4 mil,6"x9",PK1000 |
Weight | 18 |
Description
Clear Reclosable Bags,4 mil,6 In.x9 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 22", Kraft, 5 /Bundle (55VJ96)
- RDW 3 in x 150 ft Single-Ply Receipt Paper, PK50 (3192)
- BONWAY Bon 32-682 Fossil Stamp-Fish (32-682)
- GLOBAL INDUSTRIAL Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (412551)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- Reloc Zippit Shipping & Packing Bags