Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 6"x 8", Clear
Mfr # 4R68
Zoro # G9969793
original price:
$62.53
10% off
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # 4R68
- Zoro # G9969793
- UPC # 842999091511
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Size | 6"W x 8"L |
Opening Size | 6" |
Depth | 0 |
Seal Width | 0 in |
Seal Length | 0 in |
Usable Length | 8 in |
Usable Width | 6 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- SCHOOL SMART Side Opening Memo Notebook, 3 x 5 Inches, 100 Sheets (P085208SS-5987)
- DECKER TAPE PRODUCTS Label, DL3572, EXPIRES, 2" (DL3572)
- SHARPIE Sharpie Felt Tip Pens, Fine Point 0.40 mm, Black Ink, 2 / Pack (1742659)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- Reloc Zippit Shipping & Packing Bags