Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole
Mfr # 4R58-HH
Zoro # G3105851
product price: $38.89
/pk 1000, $0.04/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 8
- Color Clear
- Material LDPE
- Weight 13
Product Information
- Brand Reloc Zippit
- MFR # 4R58-HH
- Zoro # G3105851
- UPC # 842999092365
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 |
Length | 8 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4 mil,5"x8",PK1000 |
Weight | 13 |
Description
Clear Reclosable Bags,4 mil,5 In.x8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 30" W (100776238)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 6", Kraft, 20/Bundle (55VJ12)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", With White Block (WR22)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- PARTNERS BRAND Fasade 18in x 24in Terrain Cracked Copper Backsplash Panel 5pk (PB6719)
- Reloc Zippit Shipping & Packing Bags