Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 4"x 8", Clear
Mfr # 4R48
Zoro # G3105790
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 8
- Color Clear
- Material LDPE
- Weight 11
Product Information
- Brand Reloc Zippit
- MFR # 4R48
- Zoro # G3105790
- UPC # 842999091467
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 8 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4 mil,4"x8",PK1000 |
Weight | 11 |
Description
Clear Reclosable Bags,4 mil,4 In.x8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Marker China Black Phano (00077)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 10", Clear (4R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 7", Clear (R77)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- Reloc Zippit Reclosable Bags